Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27 lb. AVT SDS-MAX Demolition Hammer

  • Mfr # HM1214C

  • Zoro # G4314064


product price: $1,329.00
/ea
Free Shipping & Returns

Key Features

Demolition Tool Product Grouping
Demolition Hammer Kits
Amps
14.0 A
Blows per Minute
950 to 1,900
Drive System
SDS Max
Handle Type
Chipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM1214C
Zoro #
G4314064
UPC #
088381603669
Country of Origin
Multiple

Dimensions

Tool Length
27 1/2 in
Cord Length
16.4 ft
Overall Width
5 1/8 in
Overall Height
10 3/8 in

Details

Item
Demolition Hammer Kit
Demolition Tool Product Grouping
Demolition Hammer Kits
Amps
14.0 A
Blows per Minute
950 to 1,900
Drive System
SDS Max
Handle Type
Chipper
Impact Energy
19 ft-lb
Corded/Cordless
Corded
Sub-Category
Repair Kits and Tools
Tool Weight
27.1 lb
Features
AVT Anti-vibration Technology, Electronic Varible Speed, Ergonomic Handle
Corded/Banded
Corded
Includes
Bull Point Bit, Carrying Case, Grease, Side Handle
Voltage
120V AC
Kit Contents
(1) 12 in Bull Point Chisel, SDS-MAX, (1) Bare Tool
Motor Type
Electric
Minimum Blows per Minute
950 bpm
Handle Grip Material
Rubber
Sound Level
101 dB
Maximum Blows per Minute
1,900 bpm
Retainer Style
Interlocking Steel Laminations
Application
Demolition
Vibration Level
8 m/sq sec
Number of Speed Settings
Continuous
Number of Chisel Positions
12
Power Source
Corded
Current
14 A
Chuck Style
SDS-Max

Description

Demolition Hammer Kit, Handle Type Chipper, Chuck Style SDS-Max, Impact Energy 19 ft-lb, Maximum Blows per Minute 1,900 bpm, Tool Weight 27.1 lb, Current 14 A, Number of Speed Settings Continuous, Vibration Level 8 m/sq sec, Sound Level 101 dB, Number of Chisel Positions 12, Voltage 120V AC, Power Source Corded, Kit Contents (1) 12 in Bull Point Chisel, SDS-MAX, (1) Bare Tool, Minimum Blows per Minute 950 bpm, Application Demolition, Blows per Minute 950 to 1,900, Cord Length 16.4 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.