Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-1/4" Planer with Case

  • Mfr # KP0800K

  • Zoro # G4316006


product price: $209.00
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Overall Length
11 1/4 in
Corded/Cordless
Corded
Tool Length (In.)
11 1/4 in
Corded/Banded
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP0800K
Zoro #
G4316006
UPC #
088381603935
Country of Origin
United States

Dimensions

Overall Length
11 1/4 in
Tool Length (In.)
11 1/4 in
Depth of Cut (In.)
3/32 in
Width (In.)
3 1/4 in
Overall Width
3 1/4 in
Blade Width
3 1/4 in
Number of Depth Settings
25
Maximum Planer Depth of Cut
1/8 in
Maximum Material Width
3 1/4 in

Details

Item
Corded Hand Planer
Material
Aluminum
Corded/Cordless
Corded
Corded/Banded
Corded
Characteristics
Machined Aluminum and Balanced Planer Drum For Reduced Vibration and Added Durability
Bearings
Ball and Roller
Tool Weight (Lb.)
5.7
Includes
Tool Case
No Load RPM
17,000 RPM
Amps @ 120V
6.5
Voltage
120V AC
Tool Weight
5.7 lb
Number of Blades
2
Maximum Cutting Speed
17,000 RPM
Dust Collection
Not Included
Kit Contents
Bare Tool, 3 1/4 in Planer Blade, 2/pk (D-46246, Blade Gauge (123010-1), Guide Rule (165581-2), Socket Wrench (782209-3)
Power Source
Corded
Planer Type
Flat
Blade Material
Carbide
Current
6.5 A
Maximum Speed
17,000 RPM

Description

Corded Hand Planer, Planer Type Flat, Power Source Corded, Voltage 120V AC, Current 6.5 A, Maximum Material Width 3 1/4 in, Maximum Planer Depth of Cut 1/8 in, Number of Depth Settings 25, Maximum Speed 17,000 RPM, Blade Material Carbide, Dust Collection Not Included, Kit Contents Bare Tool, 3 1/4 in Planer Blade, 2/pk (D-46246, Blade Gauge (123010-1), Guide Rule (165581-2), Socket Wrench (782209-3), Includes Tool Case, Tool Weight 5.7 lb, Blade Width 3 1/4 in, Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.