Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-1/8" SDS-MAX or Spline Rotary Hammer Core Bit

  • Mfr # B-66662

  • Zoro # G1431876


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
SDS-MAX
Drill Bit Size
3 1/8 in
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Decimal Equivalent
3.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-66662
Zoro #
G1431876
UPC #
088381539579
Country of Origin
Multiple

Dimensions

Overall Length
4 in
Drill Bit Size
3 1/8 in
Maximum Drilling Depth
3 in

Details

Item
Hammer Drill Bit
Shank Type - Machining
SDS-MAX
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Decimal Equivalent
3.125
Impact Rated
No
Percussion Rated
Yes
For Tool Type
Rotary Hammer
Cutting Direction
Right Hand
Primary Material Application
Concrete, Masonry
Measurement System
Fractional Inch

Description

Hammer Drill Bit, 3 1/8 in Drill Bit Size, 4 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.