Zoro Homepage

3-3/8" 20T Carbide-Tipped Saw Blade

  • Mfr # A-95021

  • Zoro # G3553873


product price: $25.25
/ea

Key Features

Number of Teeth
20
For Use With
Mfr. No. SH01W
Tooth Grind
ATB
Plate Thickness
0.028 in
Kerf
0.039"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-95021
Zoro #
G3553873
UPC #
088381362672
Country of Origin
China

Dimensions

Plate Thickness
0.028 in
Blade Dia.
3 3/8 in
Cutting Depth
1"
Arbor Size
9/16 in
Overall Thickness
0.03 in
Cut Width
0.04 in
Overall Diameter
3 3/8 in

Details

Item
Circular Saw Blade
Number of Teeth
20
For Use With
Mfr. No. SH01W
Tooth Grind
ATB
Kerf
0.039"
Application
Wood Cutting
Max. RPM
2240
Arbor Hole
15mm
Diamond Knockout
Diamond Knockout Not Included
Tip Material
Carbide
Blade Type
Combination
Hook Angle
24 Degrees
Primary Saw Application
General Purpose
Product Type
Circular Saw Blade
For Workpiece Material
Wood
Metal Cutting Type
Thin Metal
Speed - Maximum
2,240 RPM

Description

Circular Saw Blade, Blade Dia. 3 3/8 in, Arbor Size 9/16 in, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 20, Metal Cutting Type Thin Metal, Wood Cutting Type Not Applicable, Cut Width 0.04 in, Tip Material Carbide, Hook Angle 24 Degrees , Tooth Grind ATB, Blade Type Combination, Plate Thickness 0.028 in, Application Wood Cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.