Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3" Crimped Wire Wheel, 1/4" Hex Shank

  • Mfr # B-63074

  • Zoro # G1271314


product price: $13.15
/ea

Key Features

Max. RPM
4,500 RPM
Arbor Hole Size
No Arbor
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Abrasive Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-63074
Zoro #
G1271314
UPC #
088381531542
Country of Origin
China

Dimensions

Arbor Hole Size
No Arbor
Abrasive Shank Size
1/4 in
Bristle Trim Length
5/8 in
Brush Dia.
3 in
Face Width
3/8 in
Shank Size
1/4 in
Wire Dia.
0.012 in
Bristle Length
5/8 in
Bristle Diameter
0.012 in
Shank Length
1/4 in
Connector Size
1/4 in

Details

Max. RPM
4,500 RPM
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Carbon Steel
Bristle Type
Crimped Wire
For Use With
Makita Angle Grinders
Item
Wire Wheel Brush
Operating Speed - Maximum
4,500 RPM
Compatible Tool Type
Drill Press

Description

Wire Wheel Brush, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 3 in, Grit Not Applicable, Face Width 3/8 in, Bristle Diameter 0.012 in, Bristle Length 5/8 in, Compatible Tool Type Drill Press, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 4,500 RPM, Shank Length 1/4 in, Color Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.