Zoro Homepage

3/4" x 12" Hollow Socket

  • Mfr # B-43365

  • Zoro # G0058777


product price: $40.39
/ea

Key Features

Number of Pieces
1
Measurement Type
SAE
Drive Size
3/4"
Drive Type
Hex
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-43365
Zoro #
G0058777
UPC #
088381443296
Country of Origin
Multiple

Dimensions

Overall Length
12 in
Drive Size
3/4"
Shank Size
1/4 in
Overall Nutsetter Length
12 in
Hex Shank Size
1/4 in
Nutsetter Hex Size
3/4 in
Fastening Size
3/4 in
Tool Insertion Size
1/4 in Hex
Socket Size
3/4 in
Connection Size
1/4 in Hex

Description

If you are looking for a tool that can help you set up nuts, the Makita B-43365 3/4" x 12" Hollow Socket is the perfect choice. It comes with an impressive length of 12 inches and features a corrosion-resistant finish. This nutsetter has a hex shank measuring 1/4 in. and is compatible with power tools like drills and impact wrenches. The hollow socket can be used to hold screwdriver bits, sockets or other accessories to make your work easier. With its 3/4" drive size, this socket setter fits all types of drill chucks easily. When it comes to making your job easier, look no further than the Makita B-43365 3/4" x 12" Hollow Socket Setter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.