Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" x 3" Hollow Socket

  • Mfr # B-43343

  • Zoro # G0067560


product price: $33.19
/ea

Key Features

Number of Pieces
1
Measurement Type
SAE
Drive Size
3/4"
Drive Type
Hex
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-43343
Zoro #
G0067560
UPC #
088381443272
Country of Origin
Multiple

Dimensions

Overall Length
3 in
Drive Size
3/4"
Shank Size
1/4 in
Nutsetter Hex Size
3/4 in
Hex Shank Size
1/4 in
Overall Nutsetter Length
3 in
Fastening Size
3/4 in
Tool Insertion Size
1/4 in Hex
Connection Size
1/4 in Hex
Socket Size
3/4 in

Details

Item
Nutsetter
Number of Pieces
1
Measurement Type
SAE
Drive Type
Hex
Material
Steel
Finish
Corrosion Resistant
Shank Style
Hex
Magnetic/Nonmagnetic
Nonmagnetic
Impact Rated
Impact Rated
Fastening Tool Material
Steel
SAE or Metric
SAE
Application - Tools
Impact
Fastening Tool Item
Hollow Nutsetter
Fastening Tool Finish
Corrosion Resistant
Magnetized Tip
No Magnetized Tip
Slide to Clean
Not Slide to Clean
Measurement System
Imperial
Features
Accelerates Fastening Over Extra Long bolts and Threaded Rod, Increased Socket Length, Lightweight Press-Fit Shank
Number of Nutsetters Included
1
Shank Shape
Hex
Series
Hollow Sockets
Connection Shape
Hex
Product Type
Nutsetter
For Tool Type
Impact

Description

Nutsetter, Measurement System Imperial, Fastening Size 3/4 in, Tool Insertion Size 1/4 in Hex, Overall Length 3 in, Impact Rated Impact Rated, Magnetized Tip No Magnetized Tip, Finish Corrosion Resistant, Material Steel, Slide to Clean Not Slide to Clean, Number of Nutsetters Included 1, Tool Brand Makita

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.