Shop MAKITA
See all product information
Create Account
ImpactX 35 Pc. Driver Bit Set
- Mfr # A-98326
- Zoro # G1493508
product price:Â
$
24.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
Various
SAE or Metric
SAE
Finish
Manganese Phosphate
Point Size
Various
Includes
(28) 1" Insert Bits; (4) 2" Power Bits; (1) Insert Bit Holder; (2) 1-3/4" Nut Drivers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-98326
- Zoro #
- G1493508
- UPC #
- 088381472579
- Country of Origin
- Taiwan, Province of China
- SAE or Metric
- SAE
- Finish
- Manganese Phosphate
- Includes
- (28) 1" Insert Bits; (4) 2" Power Bits; (1) Insert Bit Holder; (2) 1-3/4" Nut Drivers
- For Use With
- High Torque Impact Drivers and Driver Drills
- Fastening Tool Item
- Socket Bit
Description
Impact,Driver Bit Set,35 pcs.