Shop DIABLO
See all product information
Create Account
Drill Bit, 5/8", 12" L, Carbide; Steel
- Mfr # DMAPL4230
- Zoro # G9678822
product price:Â
$
27.59
/ea
Key Features
Material
Carbide, Steel
Tip Material
Carbide Tipped
Drilling Depth
10 in
Flute Type
Spiral
Shank Type
SDS-Plus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAPL4230
- Zoro #
- G9678822
- UPC #
- 008925150145
- Country of Origin
- Germany
Dimensions
- Drilling Depth
- 10 in
- Drill Bit Size
- 5/8 in
- Shank Diameter
- 25/64 in
- Overall Length
- 12 in
- Maximum Drilling Depth
- 10 in
- Flute Length
- 10 in
- Core Body Length
- 10 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Details
- Item
- Drill Bit
- Material
- Carbide, Steel
- Tip Material
- Carbide Tipped
- Flute Type
- Spiral
- Shank Type
- SDS-Plus
- Decimal Equivalent
- 0.625
- Centering Bit Included
- No
- Centering Bit Required
- No
- Sub Brand
- Rebar Demon(TM)
- For Tool Type
- Hammer Drill, Rotary Hammer
- Number of Flutes
- 4
- For Workpiece Material
- Block, Brick, Concrete, Rebar, Reinforced Concrete
- Shank Included
- Yes
- Shell Material
- Carbide, Steel
Description
Drill Bit, 5/8 in, Maximum Drilling Depth 10 in, Shank Diameter 25/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.