36V (18V X2) LXT BL 1-1/8" SDS-PLUS Rotary Hammer Kit, AWS (5.0Ah)

  • Mfr # XRH10PTW

  • Zoro # G9663064


product price: $1,039.00
/ea
Free Shipping & Returns

Key Features

Voltage
36 V
Blows per Minute
0 bpm to 5,000 bpm
Chuck Type
SDS Plus
Brushless Motor
Yes
Includes
Depth Gauge, Dust Case, Dust Extractor Attachment, Side Handle, Tool Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XRH10PTW
Zoro #
G9663064
UPC #
088381865159
Country of Origin
China

Dimensions

Tool Length
14 3/4 in

Details

Item
Cordless Rotary Hammer Kit
Voltage
36 V
Blows per Minute
0 bpm to 5,000 bpm
Chuck Type
SDS Plus
Brushless Motor
Yes
Includes
Depth Gauge, Dust Case, Dust Extractor Attachment, Side Handle, Tool Bag
Battery Capacity
5.0 Ah
Tool Weight
11 lb
Corded/Banded
Cordless
Power Source
Cordless
Charger Replacement
38XU23
Features
3-Mode Operation, AFT(R) Technology, AVT(R) Technology, AWS(TM) System, Electric Brake, LED Light, Retractable Hook, XPT(TM) Technology
Corded/Cordless
Cordless
Standards
UL Listed
Cordless Tool Battery Type
Li-Ion
Included Charger
38XU23
Battery Included
(2) 38XU33
No Load RPM
0 to 980
Motor Type
Brushless
Series
X2 LXT(R)
Handle Type
Pistol-Grip
Impact Energy
2.3 ft-lb
Core Bit Capacity
2 1/8 in
Solid Bit Capacity
1 1/8 in
Capacity in Concrete
1 1/8 in
Switch Type
Trigger
Number of Speed Settings
5
Reversible
Yes
Vibration Control
Yes
Maximum Blows per Minute
5,000 bpm
Charger Model Number
DC18RD
Drilling Capacity in Wood
1 1/4 in
Core Bit Capacity in Concrete
1 1/8 in
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Drilling Capacity in Concrete
1 1/8 in
Battery Series
18V LXT
Number of Batteries Included
2
Battery Model Number
BL1850B
Modes of Operation
Hammer and Rotate, Hammer Only, Rotate Only
Solid Bit Optimal Drilling Range in Concrete
3/16 in to 5/8 in
Anti-Kickback Clutch
No
Vibration Level
9 m/sq sec
Maximum Speed
980 RPM
Minimum Blows per Minute
0 bpm
Chuck Style
SDS-Plus
Charger Included
Yes
Drilling Capacity in Steel
1/2 in

Description

Cordless Rotary Hammer Kit, Voltage 36 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 3/16 in to 5/8 in, Core Bit Capacity in Concrete 1 1/8 in, Blows per Minute 0 bpm to 5,000 bpm, Anti-Kickback Clutch No, Modes of Operation Hammer and Rotate, Hammer Only, Rotate Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 5.0 Ah, Core Bit Capacity 2 1/8 in, Impact Energy 2.3 ft-lb, Battery Model Number BL1850B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.