36V (18V X2) LXT Brushless 0.5Gal HEPA Backpack Dry Vacuum

  • Mfr # XCV09Z

  • Zoro # G2145037


product price: $714.00
/ea
Free Shipping & Returns

Key Features

Voltage
36 V
Vacuum Filtration Type
HEPA
Weight
9.9 lb
Vacuum Collection Type
Disposable Bag/Reusable Bag
Charger Replacement
38XU23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XCV09Z
Zoro #
G2145037
UPC #
088381869904
Country of Origin
Multiple

Dimensions

Hose Dia.
1 in
Tank Size
0.5 gal.
Tool Length
7-1/4"
Hose Length
3 ft

Details

Item
Cordless Backpack Vacuum
Voltage
36 V
Vacuum Filtration Type
HEPA
Weight
9.9 lb
Vacuum Collection Type
Disposable Bag/Reusable Bag
Charger Replacement
38XU23
Drain
No
Filter Type
HEPA
Features
LED Light, Push Button
Tool Weight
9.9 lb.
Number of Batteries
0
Brushless Motor
Yes
Includes
1 in x 39 in Flexible Anti-Static Hose, 11 in Universal Floor Nozzle, Aluminum Telescoping Extension Wand, Bent Pipe, Crevice Nozzle, Filter Dust Bag, Harness, HEPA Filter, Sleeve
Battery Included
No
Replacement Filter
Mfr. No. 123636-9
Air Flow
70 cfm
Standards
UL Listed
Battery Capacity
5 Ah
Sound Level dBA
69
Series
X2 LXT(R)
Number of Motor Stages
2
Static Pressure
44 in
Corded/Cordless
Cordless
Battery Pack Replacement
38XU33, 33RT43, 4NNN2, 33RT41
Corded/Banded
Cordless
Included Charger
No
Vacuum Capacity
1/2 gal
Cordless Tool Battery Type
Li-Ion
No. Batteries Included
0
Vacuum Pickup Type
Dry
Sound Level
69 dB
Vacuum Air Flow
70 cfm
Includes Charger
No
Includes Battery
No
Vacuum Power Source
Cordless

Description

Backpack Vacuum, Vacuum Power Source Cordless, Vacuum Filtration Type HEPA, Vacuum Collection Type Bag, Vacuum Capacity 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 70 cfm, Static Pressure 44 in, Weight 9.9 lb, Sound Level 69 dB, Number of Motor Stages 2, Voltage 36V DC, Hose Dia. 1 in, Hose Length 3 ft, Series 18V LXT, Features LED Light, Push Button

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.