36V (18V X2) LXT Brushless 1-1/8" SDS-PLUS Rotary Hammer, AVT

  • Mfr # XRH08Z

  • Zoro # G9663107


product price:  $564.00
/ea
Free Shipping & Returns

Key Features

Voltage
36 V
Blows per Minute
0 bpm to 5,000 bpm
Chuck Type
SDS Plus
Brushless Motor
Yes
Includes
Depth Gauge, Side Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XRH08Z
Zoro #
G9663107
UPC #
088381857932
Country of Origin
China

Dimensions

Tool Length
14 3/4 in

Details

Item
Cordless Rotary Hammer
Voltage
36 V
Blows per Minute
0 bpm to 5,000 bpm
Chuck Type
SDS Plus
Brushless Motor
Yes
Includes
Depth Gauge, Side Handle
Battery Capacity
2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah
Tool Weight
10.8 lb
Corded/Banded
Cordless
Motor Type
Brushless
Series
18V LXT
Power Source
Cordless
Corded/Cordless
Cordless
Battery Included
No
Handle Type
Pistol-Grip
Standards
UL Listed
No Load RPM
0 to 980
Features
3-Mode Operation, AVT(R) Technology, Electric Brake, LED Light, Retractable Tool Hook, Variable Speed Dial, XPT(TM) Technology
Cordless Tool Battery Type
Li-Ion
Included Charger
No
Charger Replacement
38XU23
Impact Energy
2.3 ft-lb
Solid Bit Capacity
1 1/8 in
Core Bit Capacity
2 1/8 in
Capacity in Concrete
1 1/8 in
Switch Type
Trigger
Maximum Blows per Minute
5,000 bpm
Reversible
Yes
Charger Included
No
Maximum Speed
980 RPM
Modes of Operation
Hammer Only
Chuck Style
SDS-Plus
Number of Speed Settings
Continuous
Core Bit Capacity in Concrete
1 1/8 in
Drilling Capacity in Wood
1 1/4 in
Drilling Capacity in Steel
1/2 in
Anti-Kickback Clutch
No
Drilling Capacity in Concrete
1 1/8 in
Vibration Level
9 m/sq sec
Battery Series
LXT
Cordless Tool Kit Contents
(1) Bare Tool
Number of Batteries Included
0
Minimum Blows per Minute
0 bpm
Solid Bit Optimal Drilling Range in Concrete
3/16 in to 5/8 in
Vibration Control
Yes

Description

Cordless Rotary Hammer, Voltage 36 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 3/16 in to 5/8 in, Core Bit Capacity in Concrete 1 1/8 in, Blows per Minute 0 bpm to 5,000 bpm, Anti-Kickback Clutch No, Modes of Operation Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Core Bit Capacity 2 1/8 in, Impact Energy 2.3 ft-lb, Battery Series LXT, Charger Included No, Drilling Capacity in Concrete 1 1/8 in, Drilling Capacity in Steel 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.