36V (18V X2) LXT Brushless 1-1/8" SDS-PLUS Rotary Hammer, AWS

  • Mfr # XRH10ZW

  • Zoro # G9663125


product price: $759.00
/ea
Free Shipping & Returns

Key Features

Voltage
36 V
Blows per Minute
0 bpm to 5,000 bpm
Chuck Type
SDS Plus
Brushless Motor
Yes
Includes
Depth Gauge, Dust Extractor Attachment, Side Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XRH10ZW
Zoro #
G9663125
UPC #
088381857789
Country of Origin
China

Dimensions

Tool Length
14 3/4 in

Details

Item
Cordless Rotary Hammer
Voltage
36 V
Blows per Minute
0 bpm to 5,000 bpm
Chuck Type
SDS Plus
Brushless Motor
Yes
Includes
Depth Gauge, Dust Extractor Attachment, Side Handle
Battery Capacity
2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah
Tool Weight
11 lb
Handle Type
Pistol-Grip
Power Source
Cordless
Corded/Banded
Cordless
Battery Included
No
Standards
UL Listed
Series
X2 LXT(R)
Features
3-Mode Operation, AFT(R) Technology, AVT(R) Technology, AWS(TM) System, Electric Brake, LED Light, Retractable Hook, XPT(TM) Technology
Included Charger
No
Motor Type
Brushless
No Load RPM
0 to 980
Corded/Cordless
Cordless
Charger Replacement
38XU23
Cordless Tool Battery Type
Li-Ion
Capacity in Concrete
1 1/8 in
Solid Bit Capacity
1 1/8 in
Core Bit Capacity
2 1/8 in
Impact Energy
2.3 ft-lb
Switch Type
Trigger
Core Bit Capacity in Concrete
1 1/8 in
Anti-Kickback Clutch
No
Maximum Speed
980 RPM
Vibration Control
Yes
Battery Series
18V LXT
Charger Included
No
Cordless Tool Kit Contents
(1) Bare Tool
Drilling Capacity in Steel
1/2 in
Drilling Capacity in Concrete
1 1/8 in
Maximum Blows per Minute
5,000 bpm
Number of Batteries Included
0
Number of Speed Settings
5
Modes of Operation
Hammer and Rotate, Hammer Only, Rotate Only
Vibration Level
9 m/sq sec
Chuck Style
SDS-Plus
Solid Bit Optimal Drilling Range in Concrete
3/16 in to 5/8 in
Reversible
Yes
Minimum Blows per Minute
0 bpm
Drilling Capacity in Wood
1 1/4 in

Description

Cordless Rotary Hammer, Voltage 36 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 3/16 in to 5/8 in, Core Bit Capacity in Concrete 1 1/8 in, Blows per Minute 0 bpm to 5,000 bpm, Anti-Kickback Clutch No, Modes of Operation Hammer and Rotate, Hammer Only, Rotate Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Core Bit Capacity 2 1/8 in, Impact Energy 2.3 ft-lb, Battery Series 18V LXT, Charger Included No, Drilling Capacity in Concrete 1 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.