36V (18V X2) LXT Brushless 21" Commercial Mower, 4 Batteries (5.0Ah)
Mfr # XML07PT1
Zoro # G8180919
product price: $989.00
/eaKey Features
Cutting Width
21 in
Drive Type
Push
Voltage
36 V
Battery Type
Lithium-Ion
Cutting Height
1 1/4 in to 4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XML07PT1
Zoro #
G8180919
UPC #
088381896023
Country of Origin
China
Dimensions
Cutting Width
21 in
Cutting Height
1 1/4 in to 4 in
Maximum Cutting Height
4 in
Cutting Height Adjustment
Single-Point
Minimum Cutting Height
1 1/4 in
Recommended Yard Size - Maximum
Not Rated
Recommended Yard Size - Minimum
Not Rated
Description
Battery-Powered Lawn Mower Kit, Drive Type Push, Battery Platform LXT(R), Cutting Width 21 in, Deck Material Steel, Discharge Location Bag, Mulch, Side, Speed Settings Single, Drivetrain Not Applicable, Sound Level Not Rated, Run Time Not Rated, Recommended Yard Size - Maximum Not Rated, Recommended Yard Size - Minimum Not Rated, Cutting Height Adjustment Single-Point, Number of Batteries to Operate 2, Number of Batteries Included 4, Number of Chargers Included 1, Battery Capacity 5 Ah
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.