36V (18V X2) LXT Brushless .5Gal HEPA Backpack Dry Vacuum Kit (5.0Ah)
Mfr # XCV09PT
Zoro # G2147514
product price:Â $1,019.00
/ea
Free Shipping & Returns
Key Features
Voltage
36 V
Vacuum Filtration Type
HEPA
Weight
9.9 lb
Vacuum Collection Type
Disposable Bag
Corded/Banded
Cordless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XCV09PT
Zoro #
G2147514
UPC #
088381869911
Country of Origin
Multiple
Dimensions
Tank Size
0.5 gal.
Hose Dia.
1 in
Tool Length
7-1/4"
Hose Length
3 ft
Description
Backpack Vacuum, Vacuum Power Source Cordless, Vacuum Filtration Type HEPA, Vacuum Collection Type Bag, Vacuum Capacity 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 70 cfm, Static Pressure 44 in, Weight 9.9 lb, Sound Level 69 dB, Number of Motor Stages 2, Voltage 36V DC, Hose Dia. 1 in, Hose Length 3 ft, Series 18V LXT, Features LED Light, Push Button
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.