36V (18V X2) LXT Brushless 6-1/2" Plunge Circular Saw Kit (5.0Ah)

  • Mfr # XPS01PTJ

  • Zoro # G1797929


product price:  $703.99
/ea
Free Shipping & Returns

Key Features

Voltage
36 V DC
Blade Dia.
6 1/2 in
Features
Automatic Speed Change Technology, Bevel Capability, Electronic Speed Control, Locking Lever, Rubberized Soft Grip
Blade Side
Right
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPS01PTJ
Zoro #
G1797929
UPC #
088381851190
Country of Origin
China

Dimensions

Blade Dia.
6 1/2 in
Max. Cutting Depth @ 0 Deg.
2 3/16 in
Max. Cutting Depth @ 45 Deg.
1 9/16 in
Cutting Depth @ 45 Degrees
1-9/16"
Cutting Depth @ 90 Degrees
2-3/16"
Tool Length
13 5/8 in
Arbor Size
13/16 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Overall Length
13 5/8 in
Cutting Depth at 45 Degrees - Maximum
1 9/16 in
Cutting Depth at 0 Degrees - Maximum
2 3/16 in
Blade Diameter
6 1/2 in

Details

Item
Circular Saw Kit
Voltage
36 V DC
Includes
(2) Batteries, (2) Interlocking Case, Charger, Hex Wrench, Saw Blade
Features
Automatic Speed Change Technology, Bevel Capability, Electronic Speed Control, Locking Lever, Rubberized Soft Grip
Blade Side
Right
Power Source
Cordless
Bevel Angle Range
1 Degrees Left to 48 Degrees Right
Tool Weight
11.2 lb
Series
X2 LXT
Arbor Hole
13/16"
Battery Pack Replacement
4NNN2, 33RT43, 38XU34
No Load RPM
2500 to 6300
Corded/Banded
Cordless
Cordless Tool Battery Type
Li-Ion
Shoe Material
Aluminum
Battery Capacity
5 Ah
Standards
UL Listed
Battery Included
38XU34
Bevel Adjustment
-1 Degrees to 48 Degrees
Corded/Cordless
Cordless
Variable Speed
Yes
Brushless Motor
Yes
Number of Batteries Included
2
Arbor Shape
Round
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Max. Blade Speed
6,300 RPM
Wireless Tool Tracking
No
Charger Included
Yes
Battery Series
LXT(R)
Drive Type
Direct Drive
Speed Control
Variable
Product Badging
Star Protection Computer Controls(TM)
Charger Manufacturing Model Number
DC18RD
Tool Series
LXT(R)
For Workpiece Material
General Purpose
Blade Speed - Maximum
6,300 RPM
Includes Chip Catcher
Chip Catcher Not Included
Bevel Tilt Direction
Right
Battery Chemistry
Li-Ion
Battery Platform
LXT(R)
Battery Type
Pouch
Bevel Angle - Maximum
48 Degrees
Number of Chargers Included
1
Battery Manufacturing Model Number
BL1850B
Bevel Angle - Minimum
1 Degrees
Includes Battery
Battery Included
Motor Type
Brushless
Safety Features
Electric Brake

Description

Circular Saw Kit, Power Source Cordless, Series X2 LXT, Primary Saw Application General Purpose, Blade Dia. 6 1/2 in, Max. Blade Speed 6,300 RPM, Arbor Size 13/16 in, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Shoe Material Aluminum, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 1 Degrees Left to 48 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 3/16 in, Max. Cutting Depth @ 45 Deg. 1 9/16 in, Variable Speed Yes, Tool Length 13 5/8 in, Tool Weight 11.2 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.