36V (18V X2) LXT Brushless Couple Shaft String Trimmer Kit (5.0Ah)

  • Mfr # XUX01M5PT

  • Zoro # G3929123


product price:  $614.00
/ea
Free Shipping & Returns

Key Features

Includes
EM405MP 17 in String Trimmer Couple Shaft Attachment
Engine
Battery Powered
Cutting Width
17 in
Engine Displacement
Not Gas Powered
Run Time
38 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XUX01M5PT
Zoro #
G3929123
UPC #
088381863346
Country of Origin
China

Dimensions

Cutting Width
17 in
Cutting Depth
Not Rated
Shaft Length
71 1/2 in
Line Diameter
0.08 in
Tool Length
72 3/4 in

Details

Item
Battery-Powered String Trimmer Kit
Includes
EM405MP 17 in String Trimmer Couple Shaft Attachment
Engine
Battery Powered
Engine Displacement
Not Gas Powered
Run Time
38 min
Battery Amperage
5.0Ah
Battery Voltage
18V X2 (36V)
Included Charger
38XU23
Fuel Tank Capacity
Not Gas Powered
Charge Time
45 min
Current
5.0 A
Charger Replacement
38XU23
Battery Type
Li-Ion
Shaft Type
Straight
Voltage
36 V
Line Advance
Bump
Anti Vibration Handle
No
Includes Battery
Yes
Product Type
Cordless String Trimmer
Speed Settings
Variable
Number of Batteries to Operate
2
Anti-Vibration Handle
No
Battery Platform
LXT(R)
Battery Model Number
BL1850B
Motor Type
Brushless
Powerhead Attachment Series
Makita
Number of Speeds
3
Tool Series
LXT(R) Series
Charger Model Number
DC18RD
Sound Level
Not Rated
Number of Batteries Included
2
Number of Chargers Included
1
Bare Tool/Battery Included
Battery Included
Battery Capacity
5.0 Ah
Tool Weight
12.5 lb
Power Source
Cordless
Attachment System Compatible
Attachment Capable

Description

Battery-Powered String Trimmer Kit, Power Source Cordless, Cutting Width 17 in, Cutting Depth Not Rated, Line Diameter 0.08 in, Line Advance Bump, Shaft Type Straight, Shaft Length 71 1/2 in, Attachment System Compatible Attachment Capable, Sound Level Not Rated, Battery Platform LXT(R), Number of Batteries to Operate 2, Number of Batteries Included 2, Number of Chargers Included 1, Bare Tool/Battery Included Battery Included, Battery Capacity 5.0 Ah, Motor Type Brushless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.