Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36V (18V X2) LXT Brushless Couple Shaft & String Trimmer

  • Mfr # XUX01ZM5

  • Zoro # G3929010


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Includes
EM405MP 17 in String Trimmer Couple Shaft Attachment
Engine
Battery Powered
Cutting Width
17 in
Engine Displacement
Not Gas Powered
Battery Amperage
3.0/4.0/5.0Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XUX01ZM5
Zoro #
G3929010
UPC #
088381850773
Country of Origin
China

Dimensions

Cutting Width
17 in
Cutting Depth
Not Rated
Shaft Length
71 1/2 in
Line Diameter
0.08 in
Tool Length
69 in

Details

Item
Battery-Powered String Trimmer
Includes
EM405MP 17 in String Trimmer Couple Shaft Attachment
Engine
Battery Powered
Engine Displacement
Not Gas Powered
Battery Amperage
3.0/4.0/5.0Ah
Included Charger
No
Fuel Tank Capacity
Not Gas Powered
Includes Battery
No
Voltage
36 V
Battery Type
Li-Ion
Shaft Type
Straight
Charger Replacement
38XU23
Current
5.0 A
Line Advance
Bump
Anti Vibration Handle
No
Product Type
Cordless String Trimmer
Tool Series
LXT(R) Series
Motor Type
Brushless
Powerhead Attachment Series
Makita
Power Source
Cordless
Battery Platform
LXT(R)
Bare Tool/Battery Included
Bare Tool
Number of Batteries to Operate
2
Sound Level
Not Rated
Speed Settings
Variable
Number of Speeds
3
Attachment System Compatible
Attachment Capable
Tool Weight
13.1 lb
Anti-Vibration Handle
No
Charger Model Number
38XU23

Description

Battery-Powered String Trimmer, Power Source Cordless, Cutting Width 17 in, Cutting Depth Not Rated, Line Diameter 0.08 in, Line Advance Bump, Shaft Type Straight, Shaft Length 71 1/2 in, Attachment System Compatible Attachment Capable, Sound Level Not Rated, Battery Platform LXT(R), Number of Batteries to Operate 2, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Capacity Not Applicable, Motor Type Brushless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.