Zoro Homepage

36V (18V X2) LXT Brushless Robotic Vacuum

  • Mfr # DRC200Z

  • Zoro # G7510426


product price: $1,799.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Vacuum Filtration Type
Standard
Weight
17.2 lb
Vacuum Collection Type
Bagless
Battery Included / Bare Tool
Bare Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRC200Z
Zoro #
G7510426
UPC #
088381822916
Country of Origin
Multiple

Dimensions

Tank Size
0.66 gal.
Tool Length
18-1/8"
Cleaning Path Width
18 7/8 in
Width/Diameter
18 1/8 in

Description

Robotic Vacuum, Vacuum Power Source Cordless, Cleaning Path Width 18 7/8 in, Vacuum Filtration Type Standard, Vacuum Collection Type Bagless, Vacuum Capacity 5/8 gal, Vacuum Pickup Type Dry, Sound Level 64 dB, Number of Motor Stages 1, Tank Material Plastic, Voltage 18V DC, Cordless Tool Battery Type Li-Ion, Includes Battery No, No. Batteries Included 0, Battery Capacity 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, Includes Charger No, Weight 17.2 lb, Width/Diameter 18 1/8 in, Series 18V LXT(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.