Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36V (18V X2) LXT Brushless String Trimmer Kit (5.0Ah)

  • Mfr # XRU18PT

  • Zoro # G1951821


product price: $664.00
/ea
Free Shipping & Returns

Key Features

Fuel Type
Battery
Includes
(1) 18V X2 (36V) LXT(R) Brushless String Trimmer (XRU18Z), (1) 18V LXT(R) Lithium-Ion Dual Port Charger (DC18RD), (1) Bump and Feed Trimmer Head, (2) 18V LXT(R) Lithium-Ion 5.0Ah Battery (BL1850B)
Cutting Width
17 in
Battery Amperage
5.0Ah
Battery Voltage
18 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XRU18PT
Zoro #
G1951821
UPC #
088381885140
Country of Origin
China

Dimensions

Cutting Width
17 in
Cutting Depth
Not Rated
Shaft Length
72 1/2 in
Line Diameter
0.08 in
Tool Length
72 1/2 in

Details

Item
Battery-Powered String Trimmer Kit
Fuel Type
Battery
Includes
(1) 18V X2 (36V) LXT(R) Brushless String Trimmer (XRU18Z), (1) 18V LXT(R) Lithium-Ion Dual Port Charger (DC18RD), (1) Bump and Feed Trimmer Head, (2) 18V LXT(R) Lithium-Ion 5.0Ah Battery (BL1850B)
Battery Amperage
5.0Ah
Battery Voltage
18 V
Included Charger
DC18RD
Charge Time
45 min
Quick Snap Spool Replacement
Yes
Charger Replacement
DC18RD
Battery Type
Li-Ion
Anti Vibration Handle
No
Line Advance
Bump
Shaft Type
Straight
Product Type
Cordless String Trimmer
Battery Capacity
5.0 Ah
Number of Batteries to Operate
2
Attachment System Compatible
Not Capable
Number of Chargers Included
1
Anti-Vibration Handle
Yes
Battery Platform
LXT(R)
Number of Batteries Included
2
Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Charger Model Number
DC18RD
Number of Speeds
3
Tool Weight
13.6 lb
Equivalent Gas Engine Displacement
30 cc
Voltage
36 V
Tool Series
LXT(R) Series
Sound Level
94 dBA
Motor Type
Brushless

Description

Battery-Powered String Trimmer Kit, Power Source Cordless, Cutting Width 17 in, Cutting Depth Not Rated, Line Diameter 0.08 in, Line Advance Bump, Shaft Type Straight, Shaft Length 72 1/2 in, Attachment System Compatible Not Capable, Sound Level 94 dBA, Battery Platform LXT(R), Number of Batteries to Operate 2, Number of Batteries Included 2, Number of Chargers Included 1, Bare Tool/Battery Included Battery Included, Battery Capacity 5.0 Ah, Motor Type Brushless

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.