Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36V (18V X2) LXT Brushless String Trimmer

  • Mfr # XRU15Z

  • Zoro # G0202880


product price: $369.00
/ea
Free Shipping & Returns

Key Features

Fuel Type
Battery
Includes
(1) Bump and Feed Trimmer Head
Cutting Width
15 in
Run Time
90 min
Battery Voltage
18 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XRU15Z
Zoro #
G0202880
UPC #
088381884327
Country of Origin
China

Dimensions

Cutting Width
15 in
Shaft Length
69 1/4 in
Line Diameter
0.08 in
Cutting Depth
Not Rated
Tool Length
69 1/4 in

Details

Item
Battery-Powered String Trimmer
Fuel Type
Battery
Includes
(1) Bump and Feed Trimmer Head
Run Time
90 min
Battery Voltage
18 V
Included Charger
No
Anti Vibration Handle
No
Shaft Type
Straight
Line Advance
Bump
Quick Snap Spool Replacement
Yes
Battery Type
Li-Ion
Product Type
Cordless String Trimmer
Tool Series
LXT(R) Series
Motor Type
Brushless
Number of Batteries to Operate
2
Anti-Vibration Handle
No
Voltage
36 V
Number of Speeds
3
Attachment System Compatible
Not Capable
Sound Level
91 dBA
Power Source
Cordless
Battery Platform
LXT(R)
Tool Weight
10.4 lb
Bare Tool/Battery Included
Bare Tool

Description

Battery-Powered String Trimmer, Power Source Cordless, Cutting Width 15 in, Cutting Depth Not Rated, Line Diameter 0.08 in, Line Advance Bump, Shaft Type Straight, Shaft Length 69 1/4 in, Attachment System Compatible Not Capable, Sound Level 91 dBA, Battery Platform LXT(R), Number of Batteries to Operate 2, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Capacity Not Applicable, Motor Type Brushless

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.