3/8" Drive Impact Socket Set, SAE, 14 pcs
Mfr # A-99655
Zoro # G3629298
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/8"
Number of Pieces
14
Finish
Black Oxide Coating
Material
Chrome Molybdenum Steel
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A-99655
Zoro #
G3629298
UPC #
088381482998
Country of Origin
China
Dimensions
Drive Size
3/8"
Details
Item
Impact Socket Set
Number of Pieces
14
Finish
Black Oxide Coating
Material
Chrome Molybdenum Steel
SAE or Metric
SAE
Measurement Type
SAE
Includes
(14) 3/8" Drive 6 Point Deep Impact Socket Set: 1", 1/2", 1/4", 11/16", 11/32", 13/16", 15/16", 3/4", 3/8", 5/16", 5/8", 7/16", 7/8", 9/16"
Features
Locking Hole, Laser Etched
Connection Type
Hex, Square
Std. Socket Point Styles Included
None
Impact Rated
Yes
Socket Type
6 pt Deep
Sockets Included
1 in, 1/2 in, 1/4 in, 11/16 in, 11/32 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Drive Type
Square
Description
The Makita A-99655 3/8 in. Drive Impact Socket Set is a durable and versatile set of tools you can count on for your next project. It has a black oxide coating that offers better corrosion resistance and wear resistance. The set contains 6 pt deep sockets, which are ideal for various applications such as bolts, nuts and pipe fittings. This 14-piece socket set features both square drive and hex drive sockets, so you will have the right tool to tackle any fastener or bolt head. These sockets are made of chrome molybdenum steel for added durability and strength. When it comes to professional impact socket sets, the Makita A-99655 3/8 in Drive Impact Socket Set is an excellent choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.