Zoro Homepage

3/8" Keyless Chuck Adapter

  • Mfr # 763198-1

  • Zoro # G4304605


product price: $42.15
/ea

Key Features

Chuck Type
Keyless
Material
Metal
Bearing Type
Plain
Capacity Max.
0.375"
Capacity Min.
0.0625"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
763198-1
Zoro #
G4304605
UPC #
088381256070
Country of Origin
Multiple

Dimensions

Mounting Size
1/4"
Compatible Drill Diameter - Minimum
1/4 in
Compatible Drill Diameter - Maximum
3/8 in

Details

Item
Drill Chuck
Chuck Type
Keyless
Material
Metal
Bearing Type
Plain
Capacity Max.
0.375"
Capacity Min.
0.0625"
Mounting Type
Integral Hex Shank
Nominal Capacity
3/8 in
Min. Drill Capacity
5/8 in
Max. Drill Capacity
3/8 in
Material - Machining
High Speed Steel
For Use With
All Cordless Impact Drivers
Keying
Keyless
Product Type
Drill Chuck
Torque - Maximum
Not Rated
Features
Accepts Bits with up to a 3/8 in Shank, Accepts Round and Hex Shank Bits, Converts an Impact Driver into a Driver Drill
T.I.R. Tolerance
Not Rated
Includes Key
Key Not Included
Compatible Tool Type
Hex Shank Bits, Round Shank Bits
Duty Rating
Not Rated
Includes Arbor
Arbor Included

Description

Drill Chuck, Hex, Mounting Size 1/4 In., Max. Drill Capacity 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.