3/8 X 21 80G Sand Belt, PK10, 3/8" W, 21" L, 80 Grit

  • Mfr # A-34469

  • Zoro # G3119317


product price:  $17.89
/pk 10, $1.79/ea

Key Features

Width
3/8"
Length
21"
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-34469
Zoro #
G3119317
UPC #
-
Country of Origin
Multiple

Dimensions

Width
3/8"
Length
21"

Details

Item
3/8 X 21 80G Sand Belt,PK10
Grit
80

Description

3/8 X 21 80G Sand Belt,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.