Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-1/2"-5" Dust Extraction Surface Grinding Shroud

  • Mfr # 195236-5

  • Zoro # G4304623


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Requires
Hose, Vacuum
Hose Dia. (In.)
1-1/2"
Overall Dia. (In.)
5"
For Use With
Makita 4 1/2 in, Makita 5 in Grinders
Features
Removable Edge Piece Allows Surface Work Flush to Other Objects
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195236-5
Zoro #
G4304623
UPC #
088381361774
Country of Origin
China

Dimensions

Hose Dia. (In.)
1-1/2"
Overall Dia. (In.)
5"
For Wheel Dia.
4 1/2 in, 5 in

Details

Item
Angle Grinder Dust Guard
Requires
Hose, Vacuum
For Use With
Makita 4 1/2 in, Makita 5 in Grinders
Features
Removable Edge Piece Allows Surface Work Flush to Other Objects
Number of Pieces
1
Application
Cutting

Description

Dust Guard, For Use With Makita 4 1/2 in, Makita 5 in Grinders, Number of Pieces 1, Application Dust Collection, Features Removable Edge Piece Allows Surface Work Flush to Other Objects, For Wheel Dia. 4 1/2 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.