Zoro Homepage

4-1/2" Angle Grinder, 7.5A, Slide, Lock-On, AC/DC

  • Mfr # 9557NB

  • Zoro # G4920797


product price: $99.00
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
4 1/2 in
Switch Type
Slide
Voltage
120V AC
Nominal Amps
7
No Load RPM
10,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9557NB
Zoro #
G4920797
UPC #
088381062442
Country of Origin
Multiple

Dimensions

Wheel Dia.
4 1/2 in
Cord Length
8.2 ft
Spindle Thread Size
5/8 in-11
Tool Length
10 5/8 in
Overall Length
10 5/8 in
Wheel Diameter
4 1/2 in

Description

The MAKITA 9557NB is an Angle Grinder, a handheld power tool that can be used for cutting, grinding, polishing, and surface preparation on various materials, primarily metal. Typical applications include metal fabrication, masonry work, rust/paint removal, and finishing. With a power cord operation and a rated voltage of 120V AC, this grinder also has a current draw of 7.5 A and can achieve a maximum rotation speed of 11,000 RPM. The 8.2-foot cord allows for extended reach. This Angle Grinder can be used for grinding tasks.

Key Features:

  • The grinder cord comprises 2 conductors.
  • The package includes a grinding wheel, an inner flange, a lock-nut and wrench, a side handle, and a wheel guard, totaling 7 discrete pieces.
  • This compact tool features an AC/DC Switch and a labyrinth construction.
  • The tool uses Type 27 wheels, with a 5/8 in-11 arbor/spindle thread size denoting the proprietary mounting interface for wheels, discs, guards, and accessories.
  • The overall length measurement is 10 5/8 inches, and it weighs 4.5 lbs.
  • It does not include a safety tether for attachment to a work belt or similar.
  • The tool's main power/on-off switch is located on its side, with a slide-type actuator. It includes a lock-on switch for continuous operation, though it lacks a lock-off switch to prevent accidental startups.
  • This product is not suitable for special promotions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.