Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-1/2" Angle Grinder, Paddle, 7.5A, Paddle, Lock-On, AC/DC

  • Mfr # 9557PB

  • Zoro # G2604016


product price: $109.00
/ea
Free Shipping & Returns

Key Features

Overall Length
10 3/4 in
Features
AC/DC Switch, Compact, Labyrinth Construction
Includes
Grinding Wheel, Inner Flange, Lock-Nut and Wrench, Side Handle, Wheel Guard
Voltage
120V AC
Tool Weight
4.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9557PB
Zoro #
G2604016
UPC #
088381063531
Country of Origin
China

Dimensions

Overall Length
10 3/4 in
Cord Length
8 ft
Spindle Thread Size
5/8 in-11
Tool Length
10 3/4 in
Wheel Dia.
4 1/2 in
Wheel Diameter
4 1/2 in

Details

Item
Angle Grinder
Features
AC/DC Switch, Compact, Labyrinth Construction
Includes
Grinding Wheel, Inner Flange, Lock-Nut and Wrench, Side Handle, Wheel Guard
Voltage
120V AC
Tool Weight
4.5 lb
Corded/Banded
Corded
No Load RPM
11,000 RPM
Number of Conductors
2
Switch Type
Paddle
Corded/Cordless
Corded
Nominal Amps
7
Handle Design
Barrel Grip
Lock-off
Yes
Lock-on
Yes
Speed Type
Single
Number of Pieces
7
Application
Cutting, Grinding, Polishing
Standards
OSHA Compliant
Lock-Off Switch
Yes
Duty
Light Duty
Anti-Restart Technology
No
For Wheel Type
Type 27
Grip Style
Barrel Grip
Brake Type
None
Head Type
Flathead
Minimum Speed
11,000 RPM
Dust Management
Dust Shroud
Current
7.5 A
Anti-Kickback Clutch Type
None
Material Application
Metal
Power Source
Corded
Switch Location
Bottom
Kit Contents
(1) Bare Tool, (1) Type 27 INOX Grinding Wheel, (1) Guard
Max. Speed
11,000 RPM
Speed Ranges
0 to 11,000 RPM
Lock-On Switch
Yes
Brushless Motor
No
Number of Speed Settings
1
Tether Style
Not Tether Capable
Case Included
No
Electrical Protection
Soft Start
Safety Features
Lock-Off Switch

Description

Angle Grinder, Wheel Diameter 4 1/2 in, Current 7.5 A, Max. Speed 11,000 RPM, Minimum Speed 0 RPM, Switch Type Paddle, For Wheel Type Type 27, Overall Length 10 3/4 in, Kit Contents (1) Bare Tool, (1) Type 27 INOX Grinding Wheel, (1) Guard, Head Type Standard Head, Grip Style Barrel Grip, Spindle Thread Size 5/8 In.-11, Duty Light Duty, Brake Type Mechanical, Dust Management Dust Shroud, Electrical Protection Soft Start, Lock-Off Switch Yes, Lock-On Switch Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.