Zoro Homepage

4-1/2" Cut-Off Wheel Guard

  • Mfr # 122910-2

  • Zoro # G3998359


product price: $16.69
/ea

Key Features

For Use With
Angle Grinders
Includes
4 1/2 in Cut-Off Wheel Guard
Compatible with Manufacturer Part Number
XAG03Z, XAG06Z, XAG10Z
Size
4 1/2 in
Compatible Wheel Diameter - Maximum
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122910-2
Zoro #
G3998359
UPC #
-
Country of Origin
China

Dimensions

Size
4 1/2 in
Compatible Wheel Diameter - Maximum
4 1/2 in

Details

Item
Cut-Off Wheel Guard
For Use With
Angle Grinders
Includes
4 1/2 in Cut-Off Wheel Guard
Compatible with Manufacturer Part Number
XAG03Z, XAG06Z, XAG10Z

Description

Cut-Off Wheel Guard, For Use With Angle Grinders, Compatible with Manufacturer Part Number XAG03Z, XAG06Z, XAG10Z, Size 4 1/2 in, Application Protecting, Includes 4 1/2 in Cut-Off Wheel Guard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.