Zoro Homepage

4-1/2" Cut-Off/Angle Grinder, 7.5A, Paddle

  • Mfr # 9557PBX1

  • Zoro # G4314581


product price: $124.00
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
4 1/2 in
Switch Type
Paddle
Voltage
120V AC
Nominal Amps
7
No Load RPM
10,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9557PBX1
Zoro #
G4314581
UPC #
088381085847
Country of Origin
China

Dimensions

Wheel Dia.
4 1/2 in
Tool Length
10 3/4 in
Cord Length
8 ft
Spindle Thread Size
5/8 in-11
Overall Length
10 3/4 in
Wheel Diameter
4 1/2 in

Details

Item
Angle Grinder
Switch Type
Paddle
Voltage
120V AC
Nominal Amps
7
No Load RPM
10,000 RPM
Lock-on
Yes
Lock-off
Yes
Corded/Cordless
Corded
Includes
Cut-Off Guard, Diamond Blade, Grinding Guard, Grinding Wheels, Inner Flange, Lock-Nut, Side Handle, Wrench and Aluminum Case
Number of Conductors
2
Tool Weight
4.5 lb
Corded/Banded
Corded
Handle Design
Barrel Grip
Speed Type
Single
Features
AC/DC Switch, Labyrinth Construction
Lock-On Switch
Yes
Max. Speed
11,000 RPM
Switch Location
Bottom
Current
7.5 A
Case Included
Yes
Number of Speed Settings
1
Power Source
Corded
Minimum Speed
11,000 RPM
Application
Cutting, Grinding, Polishing
Lock-Off Switch
Yes
Electrical Protection
Soft Start
Material Application
Metal

Description

The MAKITA - 9557PBX1 is a corded angle grinder primarily designed for cutting, grinding, and polishing tasks. With a barrel grip for ease of handling, this tool is designed with a barrel grip and is ideal for a variety of material applications, particularly metal. Its functionality is supported by a power source of 120V AC and a speed type of 11,000 RPM for both maximum and minimum speed, enabling consistent operation. In terms of safety, this angle grinder features a lock-off and lock-on switch mechanism, enabling activated operation and manual disruption.

Key Features:

  • Comes with a dedicated case for secure storage and transportation.
  • Features an 8 ft long power cord allowing ample freedom of movement around the workspace.
  • Draws an electrical current of 7.5 A during operation.
  • Contains an AC/DC switch and Labyrinth Construction as its built-in safety features.
  • Includes a comprehensive set - Cut-Off Guard, Diamond Blade, Grinding Guard, Grinding Wheels, Inner Flange, Lock-Nut, Side Handle, and Wrench along with the Aluminum Case.
  • Rated for operation on a 1-Speed Setting.
  • Overall length measures 10 3/4 in making it compact for storage and usage.
  • 10 3/4 in tool length and weight of 4.5 lb.
  • Equipped with Bottom position and Paddle type switches.
  • Standard Wheel Diameter of 4 1/2 in enhances the scope of job types and depth of cuts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.