Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-1/2" SJSII Angle Grinder, 12.0A, Slide, Lock-On

  • Mfr # GA4542C

  • Zoro # G3107931


product price: $254.00
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
4 1/2 in
Switch Type
Slide
Voltage
120V AC
Nominal Amps
12
No Load RPM
2800 to 11,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA4542C
Zoro #
G3107931
UPC #
088381699761
Country of Origin
Multiple

Dimensions

Wheel Dia.
4 1/2 in
Tool Length
11 7/8 in
Spindle Thread Size
5/8 in-11
Cord Length
8 ft
Overall Length
11 7/8 in
Wheel Diameter
4 1/2 in

Details

Item
Angle Grinder
Switch Type
Slide
Voltage
120V AC
Nominal Amps
12
No Load RPM
2800 to 11,000
Lock-on
Yes
Lock-off
No
Corded/Cordless
Corded
Includes
Grinding Wheel, Inner Flange, Lock-Nut and Wrench, Side Handle, Wheel Guard
Number of Pieces
7
Handle Design
Barrel Grip
Tool Weight
5.4 lb
Number of Conductors
2
Corded/Banded
Corded
Features
Electronic Controller, Labyrinth Construction
Speed Type
Variable
Brushless Motor
No
Series
SJS II
Material Application
Brick; Masonry; Ferrous Metal; Steel; Paint; Rust
Speed Ranges
2,800 to 11,000 RPM
Grip Style
Barrel Grip
Lock-Off Switch
No
Duty
Heavy Duty
Anti-Vibration Technology
Yes
Minimum Speed
2,800 RPM
Kit Contents
(1) Bare Tool, (1) Type 27 INOX Grinding Wheel, (1) Guard
Max. Speed
11,000 RPM
Anti-Kickback Clutch Type
Mechanical
For Wheel Type
Type 27
Number of Speed Settings
Continuous
Head Type
Flathead
Accessory Free Tool Change
Yes
Anti-Restart Technology
No
Application
Auto Repair Work, Cutting, Grinding, Heavy Machinery, Metal Polishing, Paint and Rust Removal, Restoration Work, Shipyard Maintenance
Power Source
Corded
Guard Adjustment
Toolless Adjustable
Case Included
No
Switch Location
Side
Electrical Protection
Soft Start
Brake Type
None
Standards
OSHA Compliant
Lock-On Switch
Yes
Dust Management
Dust Guard
Tether Style
Not Tether Capable
Safety Features
Adjustable Guard, Anti-Kickback Clutch
Current
12 A

Description

The MAKITA - GA4542C is a corded angle grinder, suitable for various tasks including cutting, grinding and rust removal, from auto repair work to shipyard maintenance. With a power rating of 12 A and its variable speed range allows for adjustments to meet diverse task requirements. The labyrinth construction and its added safety features for use enhances your experience with the tool.

Key Features:

  • Equipped with an 8-foot power cord, providing power cord length for potential reach.
  • Facilitates accessory change without tools, intended for quick installation or removal of consumables.
  • Includes an electronic controller to assist in task control.
  • Speed provides a range of speeds for different tasks, from 2,800 to 11,000 RPM.
  • Package includes a grinding wheel, inner flange, lock-nut and wrench, side handle, and wheel guard for initial setup.
  • Compatible with a Type 27 wheel and features a spindle size of 5/8 in-11.
  • Dimensions include an overall length of 11 7/8 inches and weight of 5.4 pounds.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.