
4-1/2" Thin Kerf Diamond Blade, Segmented
Mfr # E-23260
Zoro # G613115884
product price: $32.97
/eaKey Features
Arbor Size
5/8 in, 20 mm, 7/8 in
Rim Type
Segmented
Cutting Type
Wet/Dry
Blade Dia.
4-1/2 in
Grade
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E-23260
Zoro #
G613115884
UPC #
197050353498
Country of Origin
Thailand
Dimensions
Arbor Size
5/8 in, 20 mm, 7/8 in
Blade Dia.
4-1/2 in
Overall Diameter
4 1/2 in
Details
Item
Diamond Blade
Rim Type
Segmented
Cutting Type
Wet/Dry
Grade
Standard
Arbor Shape
Round
Application
Reinforced Concrete, Block, Brick, Pavers
Diamond Knockout
Diamond Knockout Included
Includes
4-1/2" Thin Kerf Diamond Blade, Segmented
For Use With
Makita 4-1/2" battery angle grinders and saws as well as competitor 4-1/2" models
Max. RPM
13300 RPM
For Concrete Type
Reinforced Concrete
Speed - Maximum
13,300 RPM
Material
Diamond
For Workpiece Material
Block, Brick, Pavers
Compatible Product Type
Angle Grinder, Tile/Glass Saw
Tool Compatibility
Angle grinder, Tile / Glass Saw
Description
- Thin kerf blade reduces drag on the tool motor to optimize battery run time
- Up to 80% more cuts per charge than competitive blades
- Up to 2x faster cutting compared to standard blades
- U-shaped notch in each segment efficiently ejects dust from the work area for a smoother and faster cutting experience
- Ventilation holes are engineered to keep the blade cool during operation to ensure a smooth cutting action for reduced operator fatigue
- Optimum bond matrix provides a faster, longer lasting, and smoother cutting diamond blade
- Dry or wet cutting for added versatility
- Made with high quality diamonds
- Designed for a smoother and faster cutting experience while cutting masonry materials including concrete, reinforced concrete, block, pavers, and brick
- Ideal for use with Makita 4-1/2" battery angle grinders and saws as well as competitor 4-1/2" models
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.