Zoro Homepage

4-1/2" x 4" Backing Pad, BO4556

  • Mfr # 158324-9

  • Zoro # G3577150


product price: $10.45
/ea

Key Features

Type
4 1/2 in x 4 in
Material
Fleece
Works With
Mfr. Model No. BO4556
Dia.
17 in
Number of Vacuum Holes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158324-9
Zoro #
G3577150
UPC #
-
Country of Origin
China

Dimensions

Dia.
17 in
Overall Width
4 in
Overall Diameter
4 in

Details

Item
Disc Backup Pad
Type
4 1/2 in x 4 in
Material
Fleece
Works With
Mfr. Model No. BO4556
Number of Vacuum Holes
6
Abrasive Mount Type
Hook and Loop
Product Type
Disc Backup Pad
Compatible with Manufacturer Model Number
BO4556
Connector Type
Hook-and-Loop
Backup Pad Shape
Square
Device Material
Rubber
Color
Black
Maximum Operating Speed
Not Rated
Compatible Manufacturer Part Number
BO4556
Compatible Manufacturer Model Number
BO4556
For Use With Mfr. Model Number
BO4556
Compatible with Manufacturer Model No.
BO4556
Compatible with Mfr. Model No.
BO4556
For Use with Mfr Model Number
BO4556
Compatible Pump Manufacturer Part Number
BO4556
Compatible Mfr. Model Number
BO4556

Description

Disc Backup Pad, Abrasive Mount Type Hook and Loop, Connector Size Not Applicable, Connector Type Hook-and-Loop, Backup Pad Shape Square, Device Material Rubber, Density Not Applicable, Maximum Operating Speed Not Rated, Number of Vacuum Holes 6, Color Black, Overall Width 4 in, Overall Diameter 4 in, Product Type Disc Backup Pad, Compatible Manufacturer Part Number BO4556

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.