Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-3/8" Masonry Saw with 4" Diamond Blade

  • Mfr # 4100NHX1

  • Zoro # G1993531


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
4 3/8 in
Power Source
Corded
Max. Cutting Depth
1 3/8 in
Tool Weight
9.4 lb
Cutting Type
Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100NHX1
Zoro #
G1993531
UPC #
088381084116
Country of Origin
China

Dimensions

Blade Dia.
4 3/8 in
Max. Cutting Depth
1 3/8 in
Arbor Size
3/4 in
Height
8 1/2 in
Depth of Cut
1-/38"
Cord Length
8 ft
Width
9 11/64 in
Length
9 11/64 in
Max. Cut Length
8 5/8 in
Cutting Length - Maximum
8 5/8 in
Overall Height
8 1/2 in
Overall Length
9 3/16 in
Overall Width
9 3/16 in
Blade Diameter
4 3/8 in
Cutting Depth - Maximum
1 3/8 in

Details

Item
Masonry Saw
Power Source
Corded
Tool Weight
9.4 lb
Cutting Type
Dry
Includes
(2) 4 in Diamond Blade Turbo, Socket Wrench, Spanner Wrench
Primary Application - Masonry Saws
Brick, Cinderblock
Item - Masonry Saws
Masonry Saw
Full Load Amps
12
Application
Concrete, Masonry
Corded/Banded
Corded
Engine Brand
None
Corded/Cordless
Corded
Voltage
120 V AC
Arbor Hole
5/8" to 7/8"
Fuel Capacity
None
Max. Blade Speed
14,500 RPM
Variable Speed
No
Current
15 A
Tool Style
Handheld
Arbor Shape
Round
Stand Included
No
Speed Control
Single
Blade Speed - Maximum
14,500 RPM
Includes Electric Brake
No Brake
Includes Stand
Stand Not Included
Plug Type
Two-Prong
Frequency
50/60 Hz

Description

Masonry Saw, Power Source Corded, Primary Saw Application Concrete, Masonry, Tool Style Handheld, Blade Dia. 4 3/8 in, Max. Blade Speed 14,500 RPM, Current 15 A, Arbor Size 3/4 in, Arbor Shape Round, Cutting Type Dry, Max. Cutting Depth 1 3/8 in, Stand Included No, Max. Cut Length 8 5/8 in, Variable Speed No, Overall Height 8 1/2 in, Overall Length 9 3/16 in, Overall Width 9 3/16 in, Tool Weight 9.4 lb, Voltage 120 V AC, Frequency 50/60 Hz, Plug Type Two-Prong, Cord Length 8 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.