4 in x 18 TPI Reciprocating Saw Blade, MAKITA, 1 PK
Mfr # 723063-A-5
Zoro # G3996496
product price:Â $11.19
/eaKey Features
Teeth per Inch
18
Length
4 in
Material
Bi-Metal
Back Style
Straight
Application
Plastic, Drywall, Plaster
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
723063-A-5
Zoro #
G3996496
UPC #
088381937924
Country of Origin
Switzerland
Dimensions
Length
4 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
18
Material
Bi-Metal
Back Style
Straight
Application
Plastic, Drywall, Plaster
Description
Reciprocating Saw Blade,4 In.,18 TPI,PK5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.