4 Inch X 24 Inch Abrasive Belt, 80 Grit, 4" W, 24" L, 80 Grit

  • Mfr # 742322-9

  • Zoro # G3119256


product price:  $38.69
/ea

Key Features

Width
4"
Length
24"
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
742322-9
Zoro #
G3119256
UPC #
-
Country of Origin
Japan

Dimensions

Width
4"
Length
24"

Details

Item
4 Inch X 24 Inch Abrasive Belt, 80 Grit
Grit
80

Description

4 Inch X 24 Inch Abrasive Belt, 80 Grit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.