4" SDS-MAX or Spline Rotary Hammer Core Bit
Mfr # B-66678
Zoro # G0603837
product price: $285.99
/ea
Free Shipping & Returns
Key Features
Shank Type - Machining
SDS-MAX
Overall Length
4 in
Drill Bit Size
4 in
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-66678
Zoro #
G0603837
UPC #
088381539586
Country of Origin
Multiple
Dimensions
Overall Length
4 in
Drill Bit Size
4 in
Maximum Drilling Depth
3 in
Details
Item
Hammer Drill Bit
Shank Type - Machining
SDS-MAX
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Impact Rated
No
Percussion Rated
Yes
Decimal Equivalent
4
Measurement System
Fractional Inch
Cutting Direction
Right Hand
For Tool Type
Rotary Hammer
Primary Material Application
Concrete, Masonry
Description
Hammer Drill Bit, 4 in Drill Bit Size, 4 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.