Zoro Homepage

4" Stringer Bead Twist Wire Wheel, Stainless, 5/8"-11

  • Mfr # A-98491

  • Zoro # G1270876


product price: $23.29
/ea

Key Features

Max. RPM
12,500 RPM
Arbor Hole Size
5/8"-11
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Stainless Steel
Abrasive Shank Size
No Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-98491
Zoro #
G1270876
UPC #
088381475235
Country of Origin
China

Dimensions

Arbor Hole Size
5/8"-11
Abrasive Shank Size
No Shank
Bristle Trim Length
3/4 in
Brush Dia.
4 in
Wire Dia.
0.02 in
Face Width
3/16 in
Bristle Diameter
0.02 in
Bristle Length
3/4 in

Details

Max. RPM
12,500 RPM
Item - Wire Wheel Brushes
Wire Wheel Brush
Abrasive Material
Stainless Steel
Bristle Type
Standard Twist Knot Wire
For Use With
Makita Angle Grinders
Item
Wire Wheel Brush
Compatible Tool Type
Angle Grinder
Operating Speed - Maximum
12,500 RPM

Description

Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Bristle Material Stainless Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 3/16 in, Bristle Diameter 0.02 in, Bristle Length 3/4 in, Compatible Tool Type Angle Grinder, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 12,500 RPM, Shank Length Not Applicable, Color Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.