Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" x 24" Belt Sander

  • Mfr # 9403

  • Zoro # G1715332


product price: $419.00
/ea
Free Shipping & Returns

Key Features

Belt Size
4 in x 24 in
No Load SFPM
1640
Voltage
120 V
Features
Double Insulated, Dust Bag Swivels 360 Degrees , Labyrinth Construction Seals and Protects Motor and Bearings from Dust and Debris
Amps
11.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9403
Zoro #
G1715332
UPC #
088381025621
Country of Origin
Multiple

Dimensions

Belt Size
4 in x 24 in
Tool Length
13 7/8 in
Belt Length
24 in
Belt Width
4 in

Details

Item
Corded Belt Sander
No Load SFPM
1640
Voltage
120 V
Features
Double Insulated, Dust Bag Swivels 360 Degrees , Labyrinth Construction Seals and Protects Motor and Bearings from Dust and Debris
Amps
11.0 A
Corded/Cordless
Corded
Corded/Banded
Corded
Bearings
Ball and Needle
Cord
16.4 ft 2-Conductor
Tool Weight
12.6 lb
Includes
80 Grit Abrasive Belt
Release Type
Lever
Current
11 A
Number of Abrasives Included
1
Speed Settings
Fixed
Belt Speed
1,640 SFPM
Number of Speeds
1
Product Type
Belt Sander
Power Source
Corded
Dust Collection Type Included
Dust Bag
Horsepower
Not Rated

Description

Corded Belt Sander, Product Type Belt Sander, Belt Width 4 in, Belt Length 24 in, Speed Settings Fixed, Belt Speed 1,640 SFPM, Power Source Corded, Voltage 120 V, Current 11 A, Horsepower Not Rated, Dust Collection Type Included Dust Bag, Number of Speeds 1, Features Double Insulated, Dust Bag Swivels 360 Degrees , Labyrinth Construction Seals and Protects Motor and Bearings from Dust and Debris, Includes 80 Grit Abrasive Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.