Zoro Homepage

40V MAX XGT(R) COMPACT BLOWER

  • Mfr # GBU02Z

  • Zoro # G322603016


product price: $169.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBU02Z
Zoro #
G322603016
UPC #
197050008770
Country of Origin
China

Description

Cordless Handheld Blower, Power Source Cordless, Battery Platform 40V Max XGT(R), Maximum Air Flow 127 cfm, Maximum Air Speed 221 mph, Sound Level Not Applicable, Function Blower, Number of Speeds 3, Motor Type Brushless, Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Battery Capacity 4.0 Ah, Bare Tool/Battery Included Bare Tool, Equivalent Gas Engine Displacement Not Applicable, Tool Weight 2.9 lb, Blower Type Handheld

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.