4in Auger Bit
- Mfr # E-25650
- Zoro # G823396738
product price:Â
$
248.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Diameter
4 in
Overall Length
32 in
Finish
Durable Steel
Product Type
Earth Auger
Driveshaft Connection Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E-25650
- Zoro #
- G823396738
- UPC #
- 197050-365200
- Country of Origin
- China
- Finish
- Durable Steel
- Product Type
- Earth Auger
- Item
- Auger Bit
- Driveshaft Connection Shape
- Round
- Rotation
- Clockwise, Counter Clockwise
- Material
- Steel
- Compatible Manufacturer Model Number
- XGD01
- Shell Material
- Steel
Dimensions
- Overall Diameter
- 4 in
- Overall Length
- 32 in
- Driveshaft Connection Size
- Not Rated
- Wire Rope Length
- 32 in
- Length
- 32 in
Description
Auger Bit, Product Type Earth Auger, Driveshaft Connection Shape Round, Driveshaft Connection Size Not Rated, Overall Length 32 in, Overall Diameter 4 in, Material Steel, Finish Durable Steel, Rotation Clockwise, Counter Clockwise, Compatible Manufacturer Model Number XGD01
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.