4in x 5/8in x 3/32in Cut-off Wheel, Masonry, 10/pk
Mfr # 724104110
Zoro # G722609663
product price:Â $68.99
/eaKey Features
Primary Material Application
Masonry/Concrete, Marble, Slate
Connector Size
5/8 in
Overall Diameter
4 in
Overall Thickness
3/32 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
724104110
Zoro #
G722609663
UPC #
-
Country of Origin
Unknown
Dimensions
Connector Size
5/8 in
Overall Diameter
4 in
Overall Thickness
3/32 in
Details
Primary Material Application
Masonry/Concrete, Marble, Slate
Abrasive Material
Aluminum Oxide
Wheel Type
Type 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.