5-7/8" 32T Carbide-Tipped Saw Blade
Mfr # A-96095
Zoro # G0325357
product price: $39.59
/eaKey Features
Number of Teeth
32
Primary Saw Application
Metal
Blade Dia.
5-7/8"
Arbor Size
5/8 in
Diamond Knockout
Diamond Knockout Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-96095
Zoro #
G0325357
UPC #
-
Country of Origin
Multiple
Dimensions
Blade Dia.
5-7/8"
Arbor Size
5/8 in
Overall Diameter
5 7/8 in
Cut Width
0.06 in
Overall Thickness
0.05 in
Details
Item
Circular Saw Blade
Number of Teeth
32
Primary Saw Application
Metal
Diamond Knockout
Diamond Knockout Not Included
Tip Material
Carbide
For Workpiece Material
Ferrous Metals
Product Type
Circular Saw Blade
Speed - Maximum
4,680 RPM
Metal Cutting Type
Thin Metal
Description
Circular Saw Blade, Arbor Size 5/8 in, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 32, Metal Cutting Type Thin Metal, Wood Cutting Type Not Applicable, Cut Width 0.06 in, Tip Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.