Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-7/8" 52T Carbide-Tipped Saw Blade, Aluminum

  • Mfr # A-96126

  • Zoro # G0325302


product price: $54.47
/ea

Key Features

Number of Teeth
52
Primary Saw Application
Metal
Blade Dia.
5 7/8 in
Tip Material
Carbide
Hook Angle
0 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-96126
Zoro #
G0325302
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
5 7/8 in
Arbor Size
5/8 in
Blade Thickness
0.039 in
Cut Width
0.06 in
Overall Diameter
5 7/8 in
Overall Thickness
0.04 in

Details

Item
Circular Saw Blade
Number of Teeth
52
Primary Saw Application
Metal
Tip Material
Carbide
Hook Angle
0 Degrees
Diamond Knockout
Diamond Knockout Not Included
For Use With Saw Type
Circular Saws
Tooth Grind
ATB
Application
Metal Cutting
Arbor Shape
Round
Max. Blade Speed
4,680 RPM
Materials Cut
Aluminum, Non-Ferrous Metals
Primary Material Application
Aluminum, Soft Metals
Compatible Product Type
Circular Saws
Speed - Maximum
4,680 RPM
For Workpiece Material
Aluminum, Non-Ferrous Metals, Soft Metals
Product Type
Circular Saw Blade
Metal Cutting Type
Thin Metal

Description

Circular Saw Blade, Blade Dia. 5 7/8 in, Max. Blade Speed 4,680 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 52, Primary Material Application Aluminum, Soft Metals, Materials Cut Aluminum, Non-Ferrous Metals, Metal Cutting Type Thin Metal, Wood Cutting Type Not Applicable, Blade Thickness 0.039 in, Cut Width 0.06 in, Tip Material Carbide, Hook Angle 0 Degrees , Tooth Grind ATB, For Use With Saw Type Circular Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.