Zoro Homepage

5" Angle Grinder, 10.5A, Trigger, AC/DC

  • Mfr # GA5010Z

  • Zoro # G7555371


product price: $209.00
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Features
AC/DC Switch, Labyrinth Construction
Includes
Grinding Wheel, Inner Flange, Lock-Nut and Wrench, Side Handle, Wheel Guard
Voltage
120V AC
Nominal Amps
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA5010Z
Zoro #
G7555371
UPC #
088381081801
Country of Origin
Multiple

Dimensions

Overall Length
14 in
Spindle Thread Size
5/8 in-11
Wheel Dia.
5 in
Tool Length
14 in
Wheel Diameter
5 in

Details

Item
Angle Grinder
Features
AC/DC Switch, Labyrinth Construction
Includes
Grinding Wheel, Inner Flange, Lock-Nut and Wrench, Side Handle, Wheel Guard
Voltage
120V AC
Nominal Amps
10
No Load RPM
11,000 RPM
Corded/Banded
Corded
Speed Type
Single
Lock-off
No
Lock-on
No
Tool Weight
5.8 lb
Corded/Cordless
Corded
Handle Design
Rat Tail
Switch Type
Trigger
Number of Conductors
0
Application
Fabricators, Maintenance/Repair, Masons, Welding
Switch Location
Bottom
Lock-Off Switch
No
Case Included
No
Max. Speed
11,000 RPM
Current
10.5 A
Power Source
Corded
Lock-On Switch
No
Number of Speed Settings
1
Minimum Speed
11,000 RPM
Material Application
Masonry
Type
Angle Grinder

Description

Angle Grinder, Wheel Diameter 5 in, Current 10.5 A, Max. Speed 11,000 RPM, Minimum Speed 11,000 RPM, Switch Type Trigger, Overall Length 14 in, Spindle Thread Size 5/8 In.-11, Lock-Off Switch No, Lock-On Switch No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.