5" Bi-Metal Hole Saw, Primary Saw Application: Wood, Steel
Mfr # 714048-A
Zoro # G4002181
product price:Â $57.89
/eaKey Features
Primary Saw Application
Wood, Steel
Saw Dia.
5"
Tooth Material
Bi-Metal
Arbor Design
Arbor Not Included
Thread Size
5/8"-18
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
714048-A
Zoro #
G4002181
UPC #
088381903172
Country of Origin
United States
Dimensions
Saw Dia.
5"
Thread Size
5/8"-18
Details
Primary Saw Application
Wood, Steel
Tooth Material
Bi-Metal
Arbor Design
Arbor Not Included
Teeth per Inch
4/6
Item
Hole Saw
Impact Rated
No
Hole Saw Product Grouping
Hole Saws
Description
Bi-Metal Hole Saw,5 In., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.