Zoro Homepage

5 Pc. Assorted Glass & Tile Bit Set

  • Mfr # B-68993

  • Zoro # G1432113


product price: $36.69
/ea

Key Features

Drill Bit Size
1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in
Overall Length
3 in, 4 in
Decimal Equivalent
0.125, 0.1875, 0.25, 0.375, 0.5
Drill Bit Sizes Included
1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in
Includes
1/8 in x 3 in Round Shank, 3/16 in x 3 in Round Shank, 1/4 in x 4 in 3-Flat Shank, 3/8 in x 4 in 3-Flat Shank, 1/2 in x 4 in 3-Flat Shank Bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-68993
Zoro #
G1432113
UPC #
088381547550
Country of Origin
Multiple

Dimensions

Drill Bit Size
1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in
Overall Length
3 in, 4 in
Drill Bit Sizes Included
1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in
Shank Diameter
1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in
Smallest Drill Bit Size
1/8 in
Largest Drill Bit Size
1/2 in

Details

Decimal Equivalent
0.125, 0.1875, 0.25, 0.375, 0.5
Item
Glass and Tile Drill Bit Set
Includes
1/8 in x 3 in Round Shank, 3/16 in x 3 in Round Shank, 1/4 in x 4 in 3-Flat Shank, 3/8 in x 4 in 3-Flat Shank, 1/2 in x 4 in 3-Flat Shank Bits
Number of Pieces
5
Application
For Drilling In Glass, Tile, Mirrors or Ceramics
Primary Material Application
Glass, Ceramic
Cutting Direction
Right Hand
Shank Type - Machining
Machining: Straight with Three Flats
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch

Description

Glass and Tile Drill Bit Set, Glass, Ceramic, Number of Drill Bits 5, Bright (Uncoated), Smallest Drill Bit Size 1/8 in, Largest Drill Bit Size 1/2 in, Shank Diameter 1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.