
5 Pc. Assorted Multi-Purpose Bit Set
Mfr # B-69076
Zoro # G4113795
product price: $27.89
/eaKey Features
Number of Pieces
5
Cutting Direction
Right Hand
Drill Bit Material
Carbide
Includes
5/32 in x 3 in Round Shank, 3/16 in x 6 in Round Shank, 1/4 in x 6 in Hex Shank, 3/8 in x 6 in Hex Shank, 1/2 in x 6 in Hex Shank Bits
Drill Bit Dimension Type
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-69076
Zoro #
G4113795
UPC #
088381547635
Country of Origin
Multiple
Dimensions
Drill Bit Dimension Type
Fractional Inch
Overall Length
3 in, 6 in
Drill Bit Size
5/32 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in
Drill Bit Sizes Included
5/32 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in
Shank Dia.
5/32 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in
Smallest Drill Bit Size
5/32 in
Largest Drill Bit Size
1/2 in
Shank Diameter
5/32 in, 3/16 in
Flute Length
4 in
Shank Hex Size
1/4 in, 3/8 in, 1/2 in
Details
Item
Glass and Tile Drill Bit Set
Number of Pieces
5
Cutting Direction
Right Hand
Drill Bit Material
Carbide
Includes
5/32 in x 3 in Round Shank, 3/16 in x 6 in Round Shank, 1/4 in x 6 in Hex Shank, 3/8 in x 6 in Hex Shank, 1/2 in x 6 in Hex Shank Bits
Application
For Drilling In Glass, Tile, Mirrors or Ceramics
Shank Shape
Hex, Round
Decimal Equivalent
0.1563, 0.1875, 0.25, 0.375, 0.5
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Primary Material Application
Glass, Ceramic
Number of Drill Bits
5
Shank Type - Machining
Hex
Description
Glass and Tile Drill Bit Set, Glass, Ceramic, Number of Drill Bits 5, Flute Length 4 in, Bright (Uncoated), Smallest Drill Bit Size 5/32 in, Largest Drill Bit Size 1/2 in, Shank Diameter 5/32 in, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.