Zoro Homepage

5" Random Orbit Sander

  • Mfr # BO5030

  • Zoro # G4308857


product price: $89.00
/ea
Free Shipping & Returns

Key Features

Pad Size
5 in
Amps
3 A
Cord
6 ft 6 in
Type of Sandpaper
Hook-and-Loop
No Load RPM
12,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BO5030
Zoro #
G4308857
UPC #
088381092715
Country of Origin
Multiple

Dimensions

Pad Size
5 in
Orbit Dia.
1/8 in
Tool Length
6 in
Orbit Size
1/8 in

Details

Item
Random Orbital Sander
Amps
3 A
Cord
6 ft 6 in
Type of Sandpaper
Hook-and-Loop
No Load RPM
12,000
Corded/Cordless
Corded
Application
Finishing, Polishing, Sanding
Bearings
Ball
Orbits per Minute
12,000
Handle Design
Palm Grip
Switch Type
Slide
Includes
Dust Bag, Sand Paper
Tool Weight
3 lb
Lock
Yes
Speed Type
Single
Features
Pad Control System, Quick-Change
Corded/Banded
Corded
Product Type
Random Orbital Sander
Maximum Orbits per Minute
12,000 OPM
Power Source
Corded
Abrasive Mount Type
Hook and Loop
Grip Type
Palm
Current
3 A

Description

Random Orbital Sander, Product Type Random Orbital Sander, Power Source Corded, Abrasive Mount Type Hook and Loop, Grip Type Palm, Orbit Size 1/8 in, Current 3 A, Features Pad Control System, Quick-Change, Includes Dust Bag, Sand Paper, Maximum Orbits per Minute 12,000 OPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.