Zoro Homepage

5" Random Orbit Sander with Case

  • Mfr # BO5030K

  • Zoro # G7559343


product price: $99.00
/ea
Free Shipping & Returns

Key Features

Pad Size
5 in
Amps
3 A
Cord Length
8 ft
No Load RPM
12,000
Cord
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BO5030K
Zoro #
G7559343
UPC #
088381092722
Country of Origin
Multiple

Dimensions

Pad Size
5 in
Cord Length
8 ft
Orbit Dia.
1/8 in
Tool Length
6 in
Orbit Size
1/8 in

Details

Item
Random Orbital Sander
Amps
3 A
No Load RPM
12,000
Cord
8 ft
Type of Sandpaper
Hook-and-Loop
Corded/Cordless
Corded
Switch Type
Slide
Includes
Dust Bag, Sand Paper, Case
Application
Finishing, Polishing, Sanding
Lock
Yes
Bearings
Ball
Tool Weight
3 lb
Orbits per Minute
12,000
Corded/Banded
Corded
Handle Design
Palm Grip
Product Type
Random Orbital Sander
Grip Type
Palm
Maximum Orbits per Minute
12,000 OPM
Power Source
Corded
Current
3 A
Abrasive Mount Type
Hook and Loop

Description

Random Orbital Sander, Product Type Random Orbital Sander, Power Source Corded, Abrasive Mount Type Hook and Loop, Grip Type Palm, Orbit Size 1/8 in, Current 3 A, Cord Length 8 ft, Includes Dust Bag, Sand Paper, Case, Maximum Orbits per Minute 12,000 OPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.