Zoro Homepage

5" SJS Angle Grinder, 10.5A, Trigger, AC/DC

  • Mfr # GA5020

  • Zoro # G3516396


product price: $209.00
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Features
AC/DC Switch, Labyrinth Construction
Includes
Grinding Wheel, Inner Flange, Lock-Nut and Wrench, Side Handle, Wheel Guard
Voltage
120V AC
Tool Weight
5.9 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA5020
Zoro #
G3516396
UPC #
088381083249
Country of Origin
Multiple

Dimensions

Overall Length
14 in
Cord Length
8 ft
Spindle Thread Size
5/8 in-11
Wheel Dia.
5 in
Tool Length
14 in
Wheel Diameter
5 in

Details

Item
Angle Grinder
Features
AC/DC Switch, Labyrinth Construction
Includes
Grinding Wheel, Inner Flange, Lock-Nut and Wrench, Side Handle, Wheel Guard
Voltage
120V AC
Tool Weight
5.9 lb
Handle Design
Rat Tail
Corded/Banded
Corded
Speed Type
Single
Switch Type
Trigger
Lock-off
No
Nominal Amps
10
Corded/Cordless
Corded
No Load RPM
11,000 RPM
Lock-on
No
Number of Pieces
6
Number of Conductors
0
Application
Auto Repair Work, Cutting, Grinding, Heavy Machinery, Metal Polishing, Paint and Rust Removal, Restoration Work, Shipyard Maintenance
Lock-Off Switch
No
Minimum Speed
11,000 RPM
Switch Location
Bottom
Duty
Medium Duty
Accessory Free Tool Change
Yes
Grip Style
Rat Tail
Current
10.5 A
Case Included
No
Guard Adjustment
Toolless Adjustable
Speed Ranges
0 to 1,100 RPM
Brushless Motor
No
Anti-Restart Technology
No
Safety Features
Adjustable Guard, Brake
Power Source
Corded
For Wheel Type
Type 27
Kit Contents
(1) Bare Tool, (1) Type 27 INOX Grinding Wheel, (1) Guard
Anti-Kickback Clutch Type
None
Head Type
Flathead
Tether Style
Not Tether Capable
Number of Speed Settings
1
Brake Type
Electronic
Material Application
Brick; Masonry; Ferrous Metal; Steel; Paint; Rust
Max. Speed
11,000 RPM
Lock-On Switch
No
Dust Management
None

Description

Angle Grinder, Wheel Diameter 5 in, Current 10.5 A, Max. Speed 11,000 RPM, Minimum Speed 0 RPM, Switch Type Trigger, For Wheel Type Type 27, Overall Length 14 in, Kit Contents (1) Bare Tool, (1) Type 27 INOX Grinding Wheel, (1) Guard, Accessory Free Tool Change Yes, Head Type Flathead, Grip Style Rat Tail, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 In.-11, Duty Medium Duty, Brake Type Electronic, Lock-Off Switch No, Lock-On Switch No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.